Shop All Stem Casters
Service Caster
3 Inch Thermoplastic Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC
Mfr # SCC-TS20S314-TPRB-PLB-34212-4
Zoro # G307385159
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Thermoplastic Rubber Tread on Polyolefin Core
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-TPRB-PLB-34212-4
- Zoro # G307385159
- UPC # 734005115499
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Thread Length | 2-1/2" |
Stem Dia. | 3/4" |
Wheel Dia. | 3" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Thermoplastic Rubber Tread on Polyolefin Core |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 10 |
Durometer | 75A |
Caster Sub-Type | 4 Swivel |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Wheel Color | Black |
Mounting Type | Threaded Stem |
Model | Series #20 |
Load Capacity | 840 |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 34 threaded stem casters with posi lock brakes, 3 diameter by 114 wide thermoplastic rubber wheels Supports a total weight of 840lbs 210lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters 316 stainless steel thermoplastic rubber casters SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel The soft, quiet and nonmarking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood They are resistant to water, oil, and grease and will keep you safely moving forward Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL HOPPER W/O BUMP & DUMP MD 2 CU 4K BLUE (D-200-MD-NB)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (5077 RED)
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 10600 lb Cap (EE120X10)
- STREN-FLEX Chain Sling, Grade 100, 3/8in Size, 20ft L (SF1220G10DOLA)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-MRN-716138)
- SERVICE CASTER 3 Inch 316SS Thermoplastic Rubber Swivel 1-1/2 Inch Stem Caster Set Brake SCC (SCC-SS316EX20S314-TPRB-TLB-112-4)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-RED-845)
- SERVICE CASTER 4 Inch Thermoplastic Rubber 38 Inch Threaded Stem Caster with Brake (SCC-TS20S414-TPRB-PLB-381615)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster–7/16 Inch Grip Ring Stem, 4PK (SCC-GR01S214-DCR-BC-71678-4)
- SERVICE CASTER 3 Inch Soft Rubber 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SRS-M1215-2-PLB-2)
- SERVICE CASTER 4'' Gray Poly Wheel Swivel 1-5/8'' Expanding Stem Caster (SCC-EX20S414-PPUB-158)
- Service Caster Stem Casters