Shop All Stem Casters
Service Caster
3 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster
Mfr # SCC-GR05S310-TPRS-71678
Zoro # G705417391
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Mounting Height 3-1/2"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Includes Swivel caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-GR05S310-TPRS-71678
- Zoro # G705417391
- UPC # 670533948058
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-1/2" |
Stem Length | 7/8" |
Stem Dia. | 7/16" |
Wheel Dia. | 3 |
Size | 3" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Includes | Swivel caster |
Material | Thermoplastic Rubber |
Load Capacity | 110 |
Finish | Thermoplastic Rubber |
Durometer | 85A |
Model | Series #05 |
Mounting Type | Grip Ring Stem |
Description
Listing is for a 3" diameter thermoplastic rubber wheel and 7/16" diameter x 7/8" length grip ring stem. Supports up to 110lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Rubr On Cst Iron, 6" x 2", Roler Brg (P-RY-060X020/050R)
- US CARGO CONTROL Wide Handle Interior Ratchet for 2" Webbing (RAT53)
- DAYTON Load Chain, 20 ft. (GGS_48532)
- CROSBY Wire Rope Clip, U-Bolt, 1-1/8in (1010257)
- SERVICE CASTER 3 Inch Antique Soft Tread Ball Caster – 7/16 Inch Grip Ring Stem, 5PK (SCC-GR01S30-DCR-WA-71678-5)
- SERVICE CASTER 4 Inch 316SS Thermoplastic Rubber Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S414-TPRB-1)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-BLUE-PLB-58212)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-BLK-112)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S414-TPRB-TLB-78-2-S-2)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-BLK-4-TLB-2-112)
- CASTERHQ All Terrain 5" SWIVEL Caster (Flat Free) (CB-ATSC5)
- Service Caster Stem Casters