Shop All Stem Casters
Service Caster
3 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster with Brake
Mfr # SCC-TS20S314-TPRB-PLB-M1215
Zoro # G907384286
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Thermoplastic Rubber Tread on Polyolefin Core
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-TPRB-PLB-M1215
- Zoro # G907384286
- UPC # 734005116847
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 1-1/2" |
Thread Size | 12MM-1.75 x 1-1/2" Threaded Stem |
Thread Length | 1-1/2" |
Stem Dia. | 12MM |
Wheel Dia. | 3" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Thermoplastic Rubber Tread on Polyolefin Core |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Thread Pitch | 1.75 |
Model | Series #20 |
Load Capacity | 210 |
Mounting Type | Threaded Stem |
Finish | Bright Zinc Plated Finish |
Durometer | 75A |
Wheel Color | Black |
Caster Sub-Type | Swivel |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 3 diameter by 114 wide thermoplastic rubber wheel and a 12MM threaded stem with brake capable of supporting 210 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters 316 stainless steel thermoplastic rubber casters SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel The soft, quiet and nonmarking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood They are resistant to water, oil, and grease and will keep you safely moving forward Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER LiftPlus Work Bench Change Adaptor (536026)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 Plastic Wheel, Heavy Duty Swivel Plate Caster, 500 Lb. Capacity (CW3-515S-PHRB)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 12BF (KG12)
- ZORO SELECT Swivel Caster w/Break (36CF81)
- SERVICE CASTER 3 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-TPRB-PLB-M1215-4)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S314-SPUS-381615-2-S-2)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 3/8 Inch Threaded Stem – SCC, 4PK (SCC-TS01S20-DCS-WA-3816112-4)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S414-PPUB-BLK-TLB-78)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster Set with Brake SCC (SCC-SQ20S514-PHS-TLB-34-4)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-BLK-34212)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J873)
- Service Caster Casters