Shop All Stem Casters
Service Caster
3 Inch Thermoplastic Rubber 10 MM Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S314-TPRB-M1015-2-PLB-2
Zoro # G307384596
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Thermoplastic Rubber Tread on Polyolefin Core
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-TPRB-M1015-2-PLB-2
- Zoro # G307384596
- UPC # 734005116717
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 1-1/2" |
Thread Size | 10MM-1.5 x 1-1/2" Threaded Stem |
Wheel Dia. | 3" |
Thread Length | 1-1/2" |
Stem Dia. | 10MM |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Thermoplastic Rubber Tread on Polyolefin Core |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Precision Ball Bearing |
Caster Sub-Type | 4 Swivel |
Wheel Color | Black |
Model | Series #20 |
Thread Pitch | 1.5 |
Load Capacity | 840 |
Finish | Bright Zinc Plated Finish |
Mounting Type | Threaded Stem |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Durometer | 75A |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 10MM threaded stem with brake casters and two 2 swivel casters, with 3 diameter by 114 wide thermoplastic rubber wheels Supports a total weight of 840lbs 210lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters 316 stainless steel thermoplastic rubber casters SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel The soft, quiet and nonmarking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood They are resistant to water, oil, and grease and will keep you safely moving forward Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 36" (HFMS-36)
- LOOS Eye End Fitting, 304 S.S, Size 3/16 (MS20668-6)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385F)
- SERVICE CASTER Nylon Swivel Threaded Stem Caster w/2" Black Wheel and M12 x 1.75mm x 18mm Stem (SCC-TSLV20S50-NYR-220-ZC)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-5/8 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-158)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-WA-516-4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-MRN-112-2-S-2)
- SERVICE CASTER 3 Inch Polyurethane Wheel 3/8 Inch Threaded Stem Caster (SCC-TS05S310-TPUS-381610)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters with Brake, 4PK (SCC-TS01S20-POS-WA-SLB-38-4)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S50D-NYU-BC-716X78-5)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 250 lb (32J814)
- Service Caster Casters