Shop All Plate Casters
Service Caster
3 Inch Swivel Top Plate Caster with Polyolefin Wheel, 4PK
Mfr # SCC-C20S314-POD-TP2-4
Zoro # G605431268
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Plate Size 3-1/8" x 4-1/8"
- Finish Bright Zinc Plated Finish
- Capacity (Lb.) 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-C20S314-POD-TP2-4
- Zoro # G605431268
- UPC # 11586600836
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 800 |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Type | Swivel caster |
Durometer | 70D |
Plate Caster Bolt Hole Pattern | 2-3/8" x 3-3/8" to 3-1/2" |
Caster Mounting Type | Top Plate |
Material | Polyolefin |
Bearing Type | Delrin Bearing |
Description
Listing is for four (4) Service Caster Series #20 swivel casters with 3" diameter by 1-1/4" wide polyolefin wheels capable of supporting 200lbs./caster (800 lbs. Total Capacity). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate polyolefin wheel casters. The Service Caster Series #20 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Multi Stream Collapsible Basket X-Cart (1881781)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-12)
- DC CARGO 2in X 12' E-Track Ratchet Straps, 4PK (212RSEF-4)
- ZORO SELECT Platform Truck, 3600lb, 48in x 30in, 45in H (EPT2RH30486PU95)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-SPUS-2-R-2)
- SERVICE CASTER 4 Inch V Groove Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R420-VGB)
- SERVICE CASTER 6 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS620-PHRHT-TLB)
- SERVICE CASTER Assure Parts 19060430 Replacement Caster (ASS-SCC-20R314-TPRB)
- SERVICE CASTER 4 Inch Heavy Duty Green Poly on Cast Iron Caster Set with Ball Bearing and Brake (SCC-35S420-PUB-GB-SLB-4)
- SERVICE CASTER 6 Inch Rubber on Steel Wheel Swivel Caster with Ball Bearing (SCC-30CS620-RSB)
- ZORO SELECT NSF-Listed Plate Caster, 400 lb. Ld Rating, Roller (P21S-RY050R-14-TB)
- Service Caster Plate Casters