Shop All Stem Casters
Service Caster
3 Inch SS Thermoplastic Rubber Wheel Swivel 10mm Threaded Stem Caster SCC
Mfr # SCC-SSTS20S314-TPRB-M1015
Zoro # G305425444
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S314-TPRB-M1015
- Zoro # G305425444
- UPC # 670533928609
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 10MM |
Size | 3" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 210 |
Finish | Polished stainless steel |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 75A |
Material | Thermoplastic Rubber |
Includes | Swivel caster |
Thread Pitch | 1.5 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3" diameter by 1-1/4" wide thermoplastic rubber wheel and a 10mm-1.50 X 1-1/2" metric threaded stem capable of supporting 210 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE TURNBUCKLE H/H 3/8X11"" (N222-026)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow/Black (EET1-901CE-8)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 4' - Domestic (SW1-12-4-D)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2-1/2 in, 300lb (26Y508)
- SERVICE CASTER Assure Parts 190PUBPRC4P Replacement Caster Set with Brakes, 4PK (ASS-SCC-SQ20S514-PPUB-BLK-TLB-34-4)
- SERVICE CASTER Assure Parts 190PUBPRC4P Replacement Caster Set with Brakes, 4PK (ASS-SCC-SQ20S514-PPUB-MRN-TLB-34-4)
- SERVICE CASTER Nylon Swivel TS Caster w/2" Black Wheel and M8 x 1.75mm x 18mm Stems, 4PK (SCC-TSLV20S50-NYR-220-ZC-4)
- SERVICE CASTER 3 Inch Red Polyurethane Swivel 58 Inch Threaded Stem Caster Set 2 Total Lock Brakes (SCC-TSTTL20S314-PPUB-RED-58212-2-S-2)
- SERVICE CASTER Poly Swivel 2.5'' Low Profile Caster for Creeper Cart by, 6PK (CREE-SCC-PGCREEP-6)
- SERVICE CASTER 3 Inch Hard Rubber 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-HRS-PLB-M1215-4)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-BLUE-112)
- Service Caster Casters