Shop All Bolt Hole Casters
Service Caster
3 Inch SS Thermoplastic Rubber Swivel Bolt Hole Caster with Total Lock Brake SCC
Mfr # SCC-SSBHTTL20S314-TPRB
Zoro # G305433173
product price: $88.25
/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Wheel Bearing Type Precision Ball Bearing
- Mounting Height 4-1/8"
- Features Total lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSBHTTL20S314-TPRB
- Zoro # G305433173
- UPC # 670533928098
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Details
Wheel Bearing Type | Precision Ball Bearing |
Features | Total lock brake |
Finish | Polished stainless steel |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | swivel caster w/ total lock brake |
Material | Thermoplastic Rubber |
Load Capacity | 210 |
Caster Swivel Lock Type | Total lock brake |
Durometer | 75A |
Caster Mounting Type | Bolt Hole |
Series | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3" diameter by 1-1/4" wide thermoplastic rubber wheel and a bolt hole with total lock brake capable of supporting 210 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Industrial Blue Elastic Rubber Caster, Swivel Without Brake, with Plate, Blue (F08335)
- US CARGO CONTROL Strap Winder (SW5000)
- CARGOBUCKLE G3 Retractable Ratchet Tie-Down - 2" x 72" - Pair (F18800)
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb White (D-50-HD-WHT)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-SPUS-4)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Bolt Hole Caster Set with 2 Brake (SCC-BH20S314-PHS-2-TLB-2)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Bolt Hole Caster (SCC-BH20S3514-TPRB)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set with 2 Brake SCC (SCC-BH20S314-SPUS-2-TLB-2)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-SSBH20S414-TPRB-4)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set with Total Lock Brake SCC (SCC-BHTTL20S3514-HRS-4)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Bolt Hole Caster (SCC-BH20S414-SSS)
- Service Caster Bolt Hole Casters