Shop All Plate Casters
Service Caster
3 Inch SS Solid Polyurethane Wheel Rigid Top Plate Caster
Mfr # SCC-SS20R314-SPUS
Zoro # G305429787
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Caster Mounting Type Top Plate
- Series Series #20
- Plate Size 2-1/2" x 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS20R314-SPUS
- Zoro # G305429787
- UPC # 670533919355
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Caster Mounting Type | Top Plate |
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Finish | Polished Stainless Steel |
Durometer | 60-65 D |
Type | Rigid caster |
Material | Solid Polyurethane |
Capacity (Lb.) | 300 |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 stainless steel rigid caster with a 3" diameter by 1-1/4" wide solid polyurethane wheel capable of supporting 300lbs./caster.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 5 ft Fiberglass Stepladder (36605)
- ZORO SELECT Swivel Plate Caster, 6 in Dia, 900 lb, Gray (P21SX-UP060D-14)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 3 Shelves, 400 lb (HE34-B)
- KINEDYNE Cargo Bar, 86 In.L, 1-1/2 In.W, 86-104 In. (JB101GRA)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Rigid Top Plate Caster (SCC-20R314-HRS-TP3)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Swivel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-TTL20S3514-PPUB-2-R-2)
- SERVICE CASTER Nylon Swvl Top Plate Light Duty Floor Leveling Caster w/2.8" Diameter BLK Wheel (SCC-TSLV30S75-NYR-1100-B-DC)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Top Plate Caster, 4PK (SCC-KP30S620-VGR-4)
- SERVICE CASTER 6 Inch Semi Steel Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-20R620-SSR)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-TP2-4)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Duralast XC (70D) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-5DB70)
- Service Caster Casters