Shop All Bolt Hole Casters
Service Caster
3 Inch SS Solid Polyurethane Swivel Bolt Hole Caster Set with Total Lock Brake
Mfr # SCC-SSBHTTL20S314-SPUS-4
Zoro # G305432947
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Wheel Bearing Type Plain Bore
- Mounting Height 4-1/8"
- Features Total lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SSBHTTL20S314-SPUS-4
- Zoro # G305432947
- UPC # 11586539952
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Details
Wheel Bearing Type | Plain Bore |
Features | Total lock brake |
Finish | Polished Stainless Steel |
Series | Series #20 |
Material | Solid Polyurethane |
Type | (4) swivel casters w/ total lock brakes |
Caster Swivel Lock Type | Total lock brake |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Durometer | 60-65 D |
Caster Mounting Type | Bolt Hole |
Load Capacity | 300 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, four (4) swivel bolt hole casters with total lock brakes, 3” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 480V, Blue (DCS Pro 10-1000 1/1 H8 VS6-11 480/60)
- BLUFF MANUFACTURING Ramp Clamp (YRARC)
- RONSTAN Sheave, Wire Rope, 1/4 in Max Cable Size, 660 lb Max Load, Plain (RF1751)
- DUTTON-LAINSON Gear Winch, Worm Gear, 2000 lb. (WG2000)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Bolt Hole Caster (SCC-BH20S3514-TPRB)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Bolt Hole Caster (SCC-BH20S414-SSS)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S3514-PPUB)
- SERVICE CASTER 3.5 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S3514-PPUB-BLUE)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S314-SPUS)
- SERVICE CASTER 4 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-SS316BH20S414-PPUB-BLUE-4)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, M16x2.0P Stem, Swivel, 800 kg Cap, PU Foot Pad, Black (GD-100-S-NYN-CUR-FBL)
- Service Caster Bolt Hole Casters