Shop All Stem Casters
Service Caster
3 Inch SS Solid Polyurethane Swivel 3/8 Inch Threaded Stem Caster with Brake SCC
Mfr # SCC-SSTS20S314-SPUS-TLB-381615
Zoro # G305424881
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S314-SPUS-TLB-381615
- Zoro # G305424881
- UPC # 670533919706
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 3 |
Thread Length | 1.5 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 60-65 D |
Features | Top lock brake |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Caster Swivel Lock Type | Top lock brake |
Finish | Polished Stainless Steel |
Material | Solid Polyurethane |
Includes | Swivel caster w/top lock brake |
Load Capacity | 300 |
Thread Pitch | 16 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3" diameter by 1-1/4" wide solid polyurethane wheel and a 3/8" threaded stem with brake capable of supporting 300 lbs./caster.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Manual Pallet Jack GWK-1043-LW - Fits Specific Uline Models (GWK-1043-LW)
- ZORO SELECT Stem Caster, 165 lb. Ld, 13/16" Stem Dia. (P14S-RP030K-SX3-TB)
- ZORO SELECT Support Brace, Max H 16In (3CA86)
- SUPERWINCH Hawse Fairlead (87-24077)
- SERVICE CASTER 2.5 Inch Bright Chrome Metal Ball Caster – 7/16” Grip Ring Stem – SCC, 5PK (SCC-GR01S25-DCS-BC-71678-5)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S314-PPUB-TLB-58212)
- SERVICE CASTER 2'' Office Chair Casters Nylon Twin Wheel 7/16'' Grip Ring Stem, 5PK (SCC-UHGR02S50-NYS-716176-5)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 7/8 Inch Square Stem Caster Set with Brake (SCC-SQ20S414-TPRB-TLB-78-4)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster – 1/4 Inch Threaded Stem, 4PK (SCC-TS01S214-DCR-BC-142058-4)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S614-TPRB-M1215)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20507ZN-3RB)
- Service Caster Stem Casters