Shop All Stem Casters
Service Caster
3 Inch SS Solid Polyurethane Swivel 10mm Threaded Stem Caster Set Brake SCC
Mfr # SCC-SSTS20S314-SPUS-TLB-M1015-4
Zoro # G305424751
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S314-SPUS-TLB-M1015-4
- Zoro # G305424751
- UPC # 11586540781
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Stem Dia. | 10MM |
Wheel Dia. | 3 |
Size | 3" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Material | Solid Polyurethane |
Finish | Polished Stainless Steel |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Features | Top lock brake |
Caster Swivel Lock Type | Top lock brake |
Durometer | 60-65 D |
Load Capacity | 300 |
Includes | (4) swivel casters w/ top lock brakes |
Thread Pitch | 1.5 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 10mm threaded stem casters with top lock brakes, 3” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Cable, 1/8", 7x7", Galv x 1000ft. (20500151)
- RICHARDS-WILCOX Wedge Joint Bracket (2035.00021)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-15)
- UNIFIED INDUSTRIES Replacement Guide Roller Assembly, ETA-8 (25158)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-HRS-TLB-381615)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-M815-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S414-TPRB-34212-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber 7/8 Inch Square Stem Caster Total Lock Brakes, 2PK (SCC-SQTTL20S514-TPRB-78-2-S-2)
- SERVICE CASTER Franke 19002529 Caster Replacement Set - FRGSF-30G2 18002763 - (FRA-SCC-TS04S211316-POS-SLB-121315-4)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 10mm Threaded Stem Caster Set (SCC-TS20S314-HRS-M1015-4)
- ZORO SELECT Swivel Stem Castr, Polyolefin, 2 in, 65 lb (20TM41)
- Service Caster Stem Casters