Shop All Stem Casters
Service Caster
3 Inch SS Soft Rubber Wheel Swivel 12mm Threaded Stem Caster Set Brake SCC
Mfr # SCC-SSTS20S314-SRS-TLB-M1215-4
Zoro # G305424997
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S314-SRS-TLB-M1215-4
- Zoro # G305424997
- UPC # 11586542990
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Stem Dia. | 12MM |
Wheel Dia. | 3 |
Size | 3" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Includes | (4) swivel casters w/ top lock brakes |
Finish | Polished Stainless Steel |
Features | Top lock brake |
Material | Soft Rubber |
Durometer | 70-80 Shore A |
Caster Swivel Lock Type | Top lock brake |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Load Capacity | 175 |
Model | Series #20 |
Thread Pitch | 1.75 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, four (4) swivel 12mmthreaded stem casters with top lock brakes, 3” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 700lbs (175lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 450 lb. (33H939)
- MCGUIRE Snubber Springs, Standard Snubber Spring (113-058)
- ZORO SELECT Pneumatic Wheel, 14 In, 565 lb (1NWV9)
- HSI Endless Round Slings, 2 ft L, White (SP1680-02)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-5/8 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-158)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-PPUB-RED-34212-4)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S614-TPRB-TLB-34212)
- SERVICE CASTER 3 Inch Hard Rubber 38 Inch Threaded Stem Caster with Brake (SCC-TS20S314-HRS-PLB-381615)
- SERVICE CASTER 4 Inch Nylon Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S414-NYS-TLB-78)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-112-2-TLB-2)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-SCC-GR20S514-PPUB-845-2-TLB-2)
- Service Caster Casters