Shop All Stem Casters
Service Caster
3 Inch SS Soft Rubber ½ Inch Threaded Stem Caster with Total Lock Brake SCC
Mfr # SCC-SSTSTTL20S314-SRS-121315
Zoro # G105422261
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTSTTL20S314-SRS-121315
- Zoro # G105422261
- UPC # 670533924786
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 1/2" |
Size | 3" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Features | Total lock brake |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Material | Soft Rubber |
Load Capacity | 175 |
Durometer | 70-80 Shore A |
Includes | swivel caster w/ total lock brake |
Caster Swivel Lock Type | Total lock brake |
Finish | Polished Stainless Steel |
Model | Series #20 |
Thread Pitch | 13 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3" diameter by 1-1/4" wide soft rubber wheel and a 1/2" threaded stem with total lock brake capable of supporting 175 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Black (EET1-902CW-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 15 ft L, 6 in W, Nylon, Yellow (EET4-906-15)
- RUBBERMAID Caster, Plate (3"Od, Swvl, Black) (3600L4)
- ZORO SELECT A-Frame Truck, Double-Sided, 40x36 (ATT-4038-95)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S414-PPUB-RED-58212-4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-112-2-S-2)
- SERVICE CASTER 5 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-HRS-121315-2-PLB-2)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement (REG-SCC-EXTTL20S514-PPUB-112)
- SERVICE CASTER 4 Inch Semi Steel Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S414-SSS-58212-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel with ¾ Inch NPT Pipe Thread Stem Swivel Caster (SCC-PS20S414-TPRB-34NPT)
- ZORO SELECT Stem Caster, 100 lb. Load, Black Wheel (P3S-NB60G-SG5)
- Service Caster Casters