Shop All Stem Casters
Service Caster
3 Inch SS Soft Rubber 12mm Threaded Stem Caster Total Lock Brake SCC, 2PK
Mfr # SCC-SSTSTTL20S314-SRS-M1215-2-S-2
Zoro # G305422429
product price: $283.99
/pk 2, $142.00/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTSTTL20S314-SRS-M1215-2-S-2
- Zoro # G305422429
- UPC # 670533924953
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 12MM |
Size | 3" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 70-80 Shore A |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Load Capacity | 175 |
Finish | Polished Stainless Steel |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Features | 2 casters with total lock brakes |
Material | Soft Rubber |
Mounting Type | Threaded Stem |
Model | Series #20 |
Thread Pitch | 1.75 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 12mm-1.75 X 1-1/2" metric threaded stem with total lock brake casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide soft rubber wheels. Supports a total weight of 700lbs (175lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-20PT)
- DAYTON Winch Cable, GS, 1/8 In. x 100 ft. (1DLH6)
- KEEPER Bungee Cord Assrted 20Pk (06328)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00047)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing - 5" Wheel & 3/8" Stem w/Brake (SCC-TS20S515-SSR-TLB-381615)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster Total Lock Brakes, 2PK (SCC-SQTTL20S514-PHS-34-2-S-2)
- SERVICE CASTER 3.5 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S3514-PHS-381615)
- SERVICE CASTER 4 Inch SS Phenolic 12mm Threaded Stem Caster with Total Lock Brake SCC (SCC-SSTSTTL20S414-PHS-M1215)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 7/8 Inch Expanding Stem Caster SCC (SCC-EX05S210-TPRS-78)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S414-PPUB-BLUE-PLB-58212-4)
- SERVICE CASTER 4 Inch Phenolic 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-PHS-M1215-2-PLB-2)
- Service Caster Stem Casters