Shop All Stem Casters
Service Caster
3 Inch SS Soft Rubber 10mm Threaded Stem Caster Total Lock Brake SCC, 2PK
Mfr # SCC-SSTSTTL20S314-SRS-M1015-2-S-2
Zoro # G305422030
product price: $283.99
/pk 2, $142.00/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTSTTL20S314-SRS-M1015-2-S-2
- Zoro # G305422030
- UPC # 670533924908
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 10MM |
Thread Length | 1.5 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Features | 2 casters with total lock brakes |
Load Capacity | 175 |
Material | Soft Rubber |
Finish | Polished Stainless Steel |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Durometer | 70-80 Shore A |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Mounting Type | Threaded Stem |
Thread Pitch | 1.5 |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 10mm-1.50 X 1-1/2" metric threaded stem with total lock brake casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide soft rubber wheels. Supports a total weight of 700lbs (175lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16PI04201R)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (EE2801DFX8)
- ROYAL BASKET TRUCKS Spring Lift, 6 Bu, Black (R06-KKX-SLN)
- THE PERFECT BUNGEE 12” Industrial Grade Poly Tarp Strap, Black, 4-Count (B12BK4PK)
- SERVICE CASTER 3 Inch Polyurethane Wheel 3/8 Inch Threaded Stem Caster (SCC-TS05S310-TPUS-381610)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 12mm Threaded Stem Caster Set SCC (SCC-TS20S414-PPUB-M1215-4)
- SERVICE CASTER 3.5 Inch Black Polyurethane Swivel 3/8 Inch Stem Caster with Total Lock Brake (SCC-TSTTL20S3514-PPUB-BLK-381615)
- SERVICE CASTER 3 Inch Red Polyurethane 10 MM Threaded Stem Caster with Brake (SCC-TS20S314-PPUB-RED-PLB-M1015)
- SERVICE CASTER 3 Inch Antique Soft Tread Ball Caster – 3/8 Inch Threaded Stem, 4PK (SCC-TS01S30-DCR-WA-381634-4)
- SERVICE CASTER 4 Inch 316SS Gray Polyurethane Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S414-PPUB-1)
- ZORO SELECT Twin Wheel Swivel Caster, Polyurethane, 110 lb, PK4 (19YX30)
- Service Caster Casters