Shop All Stem Casters
Service Caster
3 Inch SS Phenolic Wheel Swivel 10mm Threaded Stem Caster with Brake SCC
Mfr # SCC-SSTS20S314-PHS-TLB-M1015
Zoro # G305423228
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S314-PHS-TLB-M1015
- Zoro # G305423228
- UPC # 670533916385
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Stem Dia. | 10MM |
Wheel Dia. | 3 |
Size | 3" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Finish | Polished Stainless Steel |
Caster Swivel Lock Type | Top lock brake |
Durometer | 90D |
Features | Top lock brake |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Material | Phenolic |
Load Capacity | 300 |
Includes | Swivel caster w/top lock brake |
Mounting Type | Threaded Stem |
Thread Pitch | 1.5 |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3" diameter by 1-1/4" wide phenolic wheel and a 10mm-1.50 X 1-1/2" metric threaded stem with brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCHES, DRILL WINCH_750LBS_SYNTH (101575)
- OZ LIFTING PRODUCTS Cable, Galvanized Steel, 800 lb. (OZGAL.19-80B)
- DAYTON Cable, 3/16 In, L 100 Ft, WLL 660 Lb (2VJD8)
- DAYTON Cable, 1/4 in., 25 ft., 7 x 19, SS (33RG84)
- SERVICE CASTER Lakeside Carts 08606 Caster Replacement Set (LAK-SCC-SSSQ20S514-PPUB-91630-2)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-BLK-112-4)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-SCC-GR20S514-PPUB-BLK-845-2-TLB2)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-MRN-4-TLB-2-112)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster –5/16 Inch Threaded Stem, 4PK (SCC-TS01S214-DCR-BC-5161810-4)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 8mm Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-M815-4)
- ZORO SELECT Stem Caster, Swivel, 2" Wheel Dia., Black (442R53)
- Service Caster Casters