Shop All Plate Casters
Service Caster
3 Inch SS Nylon Wheel Swivel Top Plate Caster Set with 2 Rigid
Mfr # SCC-SS20S314-NYS-2-R-2
Zoro # G305430301
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Material Nylon
- Durometer 75D
- Plate Size 2-1/2" x 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS20S314-NYS-2-R-2
- Zoro # G305430301
- UPC # 670533912073
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Material | Nylon |
Durometer | 75D |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Finish | Polished Stainless Steel |
Capacity (Lb.) | 300 |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Type | (2) swivel casters & (2) rigid casters |
Bearing Type | Plain Bore |
Description
Listing is for a a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel and two (2) rigid casters, with 3" diameter by 1-1/4" wide nylon wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER Step Stool, Steel, Rolling, Black (100192)
- SERCO Holdown Sub-Assembly Parts, Spring Guide (8-8516)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T110X10)
- LOOS Single Shank Ball, 303 SE/304, Size 5/32 (MS20664C5)
- SERVICE CASTER 5 Inch Poly on Aluminum Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS520-PAR-4)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Cast Iron Caster Set with Brake and Swivel Lock (SCC-KP92S1030-PUR-GB-SLB-BSL-4)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S280-PNB-TLB-BSL)
- SERVICE CASTER 6 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS620-PPUR)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Roller Bearing 2 Brakes and 2 Rigid SCC (SCC-35S820-PAR-SLB-2-R-2)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-35S820-PAB-2-R-2)
- ZORO SELECT Rgd Plat Castr, Polyurthane, 3 in., 300 lb. (1UKA4)
- Service Caster Casters