Shop All Bolt Hole Casters
Service Caster
3 Inch SS Nylon Wheel Swivel Bolt Hole Caster Set
Mfr # SCC-SSBH20S314-NYS-4
Zoro # G305433739
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Wheel Bearing Type Plain Bore
- Mounting Height 4-1/8"
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SSBH20S314-NYS-4
- Zoro # G305433739
- UPC # 11586529151
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Details
Wheel Bearing Type | Plain Bore |
Series | Series #20 |
Durometer | 75D |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Type | (4) swivel casters |
Finish | Polished Stainless Steel |
Material | Nylon |
Caster Mounting Type | Bolt Hole |
Load Capacity | 300 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, four (4) swivel bolt hole casters with 3” diameter by 1-1/4” wide nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 bolt hole nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Platform Unit, 120" Overall Length, Alum. (MPASP120)
- DAYTON 1/8 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD8)
- FULTON Transom Ratchet Tie Down - 2" x 43" - 2-Pack (2060366)
- B/A PRODUCTS CO Ratchet, Standard, 2 In. (38-20)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set with 2 Brake SCC (SCC-BH20S314-SPUS-2-TLB-2)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-SSBH20S414-TPRB-4)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S314-PPUB-RED)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set with Total Lock Brake SCC (SCC-BHTTL20S3514-HRS-4)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S314-SPUS)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S314-TPRB)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 2 in, 110 lb, Znc (LRA-TPA 50G-FI)
- Service Caster Casters