Shop All Stem Casters
Service Caster
3 Inch SS Maroon Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster Set SCC
Mfr # SCC-SSTS20S314-PPUB-MRN-381615-4
Zoro # G305423907
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S314-PPUB-MRN-381615-4
- Zoro # G305423907
- UPC # 11586537873
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 3 |
Thread Length | 1.5 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 60D |
Finish | Polished Stainless Steel |
Load Capacity | 300 |
Includes | (4) swivel casters |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane Tread on Polyolefin Core |
Thread Pitch | 16 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 3/8" threaded stem casters with 3” diameter by 1-1/4” wide maroon polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Chain Set, 1/1 H 5 (75395033)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-10)
- CHECKERS Airplane Chock, 3 In H, Urethane, Yellow, PR (AC3515-P)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Slip Hook, Grade 43, Zinc Plated (T9401624)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1/2 Inch Threaded Stem Caster (SCC-TS04S13810-PUB-121315)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-RED-112)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-PPUB-MRN-78)
- SERVICE CASTER 4 Inch Phenolic 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-PHS-M1215-2-PLB-2)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster Brake SCC, 2PK (SCC-TS20S414-SSS-121315-2-TLB-2)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S514-HRS-34)
- BACKYARD PRO Swivel Stem Caster for PL2030 Outdoor Pellet Grill (554PLCASTER30)
- Service Caster Casters