Shop All Stem Casters
Service Caster
3 Inch SS High Temp Phenolic ½ Inch Threaded Stem Caster Total Lock Brake, 2PK
Mfr # SCC-SSTSTTL20S314-PHSHT-121315-2-S2
Zoro # G305420869
product price: $377.99
/pk 2, $189.00/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTSTTL20S314-PHSHT-121315-2-S2
- Zoro # G305420869
- UPC # 670533927183
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 3 |
Thread Length | 1.5 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Finish | Polished Stainless Steel |
Material | High Temperature Phenolic |
Durometer | 90D |
Features | 2 casters with total lock brakes |
Load Capacity | 300 |
Model | Series #20 |
Thread Pitch | 13 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 1/2" threaded stem with total lock brake casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide high temp phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing stainless steel hi temp phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Steel, 5 in., 1000 lb. (1NVC4)
- CAMPBELL CHAIN & FITTINGS 3001K, 4” Single, Regular Wood Shell Block, Bronze Bushed, Galvanized (7205435)
- HAMILTON Duralast Wheel, 8X4 1-1/4Rb (W-840-D-1-1/4)
- HARRINGTON Pendant, 4 Button, 11 ft. Cable Drop (MP1DSS278115)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 3/8 Inch Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S410-TPRS-381615-2-SLB-2)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Swivel 1 Inch Stem Caster Set Lock Brake (SCC-SS316TTLEX20S514-TPRB-1-4)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S514-PPUB-RED-TLB-58212-4)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake SCC (SCC-SQ20S3514-HRS-TLB-78)
- SERVICE CASTER 2'' Office Chair Casters Nylon Twin Wheel 3/8 Threaded Stem , 4PK (SCC-UHTS02S50-NYS-381634-4)
- SERVICE CASTER 2.375 Inch Antique Brass Hooded Nylon Wheel Grip Ring Chair Casters SCC, 4PK (SCC-GR02S60D-NYS-WA-716X78-4)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 140 lb (32J801)
- Service Caster Stem Casters