Shop All Plate Casters
Service Caster
3 Inch SS High Temp Glass Filled Nylon Top Plate Caster with Total Lock Brake
Mfr # SCC-SSTTL20S314-GFNSHT
Zoro # G305431223
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Capacity (Lb.) 300
- Features Total lock brake
- Mounting Height 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTTL20S314-GFNSHT
- Zoro # G305431223
- UPC # 670533905716
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Capacity (Lb.) | 300 |
Features | Total lock brake |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | Total lock brake |
Finish | Polished Stainless Steel |
Material | High Temperature Glass Filled Nylon |
Type | Swivel caster w/total lock brake |
Series | Series #20 |
Durometer | 85D |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3" diameter by 1-1/4" wide high temp glass filled nylon wheel and a total lock brake capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 stainless-steel top plate high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The stainless-steel finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4"x1-1/4" Swivel Caster, Gray Polyurethane ON POLYOLEFIN CORE Wheel (24CS414PPU34X-02)
- SERVICE CASTER Bil-Jax 0026-762 Scaffold Swivel Caster Replacement (BIL-SCC-SF30S820-RSR-138)
- TRI-ARC 152 in Stair Unit, Steel, 12 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS112246)
- CAMPBELL CHAIN & FITTINGS Quick Link 1/4" Ss (T7630536)
- SERVICE CASTER Cambro UPCS400CK Ultra Pan Carrier Caster with 2 Rigid Replacement Set - SCC (CAM-SCC-20S514-PPUB-TLB-2-R514-2)
- SERVICE CASTER Regency 600PBCASTER 193CASTER 6'' Replacement Caster (REG-SCC-100S150-PNB)
- SERVICE CASTER 6 Inch Phenolic Caster Set with Roller Bearings and Swivel Locks (SCC-35S620-PHR-BSL-4)
- SERVICE CASTER 4 Inch Kingpinless Poly on Aluminum Wheel Swivel Top Plate Caster SCC, 4PK (SCC-KP30S420-PAR-4)
- SERVICE CASTER 8 Inch Gray Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S280-PNB-GRY-BSL-2-TLB-2)
- SERVICE CASTER Cambro Ingredient Bin and Camcrisper Replacement Locking Caster - SCC (CAM-SCC-20S314-TPRB-TLB)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-BLUE-TP2)
- Service Caster Plate Casters