Shop All Plate Casters
Service Caster
3 Inch SS Hard Rubber Wheel Swivel Top Plate Caster with Total Lock Brake SCC
Mfr # SCC-SSTTL20S314-HRS
Zoro # G105431546
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Type swivel caster w/ total lock brake
- Capacity (Lb.) 275
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTTL20S314-HRS
- Zoro # G105431546
- UPC # 670533909349
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 3" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Type | swivel caster w/ total lock brake |
Capacity (Lb.) | 275 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Mounting Type | Top Plate |
Features | Total lock brake |
Series | Series #20 |
Finish | Polished Stainless Steel |
Material | Hard Rubber |
Durometer | 55D |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Caster Swivel Lock Type | Total lock brake |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3" diameter by 1-1/4" wide hard rubber wheel and a total lock brake capable of supporting 275lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIGIL ANTISLIP LadderRungCover, Rnd, 17-11/16inLx51/64inW (10-415)
- WERNER 8 ft. Straight Ladder, Fiberglass, 8 Steps, 375 lb Load Capacity (7108-1)
- CASTERHQ 8"x2"" Swivel Caster, SEMI-Steel CAST Iron Wheel, 1250 LBS Ca (CB-9SC82-SS)
- US CARGO CONTROL 1" D-Ring Tie Down with Mounting Bracket - 300 lbs (MR9)
- SERVICE CASTER 3.5 Inch SS Blue Polyurethane Wheel Rigid Top Plate Caster (SCC-SS20R3514-PPUB-BLUE)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster Set with Brakes, 4PK (SCC-KP92S830-PUR-RS-SLB-4)
- SERVICE CASTER 8 Inch Phenolic Swivel Caster Set with Roller Bearings 2 Brakes (SCC-30CS820-PHR-2-TLB-2)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel with Brake Swivel Lock 2 Rigid, 2PK (SCC-100S280-PNB-TLB-BSL-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster with Brake and Swivel Lock SCC (SCC-KP92S830-PUR-RS-SLB-BSL)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-MRN-TLB-TP2-4)
- BLICKLE Swivel Plate Caster, Gray Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-SPOG 100K-14-FI)
- Service Caster Plate Casters