Shop All Stem Casters
Service Caster
3 Inch SS Gray Polyurethane 3/8 Inch Threaded Stem Caster Set Total Lock Brake
Mfr # SCC-SSTSTTL20S314-PPUB-381615-4
Zoro # G305421576
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SSTSTTL20S314-PPUB-381615-4
- Zoro # G305421576
- UPC # 11586539198
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 3 |
Size | 3" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Polished Stainless Steel |
Material | Polyurethane Tread on Polyolefin Core |
Features | Total lock brake |
Load Capacity | 300 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Includes | (4) swivel casters w/ total lock brakes |
Durometer | 60D |
Caster Swivel Lock Type | Total lock brake |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 16 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 3/8" threaded stem casters with total lock brakes, 3” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid Plate Caster, 600 lb., 95 Shore A (S65-UPC-0420-R)
- NORCO PROFESSIONAL LIFTING 1-1/2 Ton Capacity Under Hoist Stand (81035A)
- ZORO SELECT Rope, Cotton, 1/4in Dia, 100 ft. (120085-00100-000)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA05201S)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-MRN-TLB-58212)
- SERVICE CASTER 2" Black Soft Wheel Office Caster with Brake Set of 5 Service Caster (SCC-GR02S50-TPR-BLK-B-716-5)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster (SCC-GR05S510-TPRS-716138)
- SERVICE CASTER 3 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-TPRB-M1215-2-PLB-2)
- SERVICE CASTER 2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S50-TPR-GRY-B-716138-MRI-4)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-RED-4-TLB-2-112)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Wheel Color: Black (32J883)
- Service Caster Casters