Shop All Stem Casters
Service Caster
3 Inch SS Blue Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster Set SCC
Mfr # SCC-SSTS20S314-PPUB-BLUE-381615-4
Zoro # G305423471
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S314-PPUB-BLUE-381615-4
- Zoro # G305423471
- UPC # 11586535312
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 3/8" |
Thread Length | 1.5 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Polished Stainless Steel |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Material | Polyurethane Tread on Polyolefin Core |
Includes | (4) swivel casters |
Load Capacity | 300 |
Model | Series #20 |
Thread Pitch | 16 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 3/8" threaded stem casters with 3” diameter by 1-1/4” wide blue polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 30 In (28000580)
- LOUISVILLE 3 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1503)
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Fixed Hooks (EB-40F)
- RONSTAN Rope Guide, 3/4 in Rope Dia., High Polish (RF1054)
- SERVICE CASTER Assure Parts 190STCASTB Replacement Caster with Brake (ASS-SCC-EX20S514-PPUB-TLB-112)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-PPUB-BLUE-58212-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-5/8 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-158)
- SERVICE CASTER Belshaw HG18-0031-4 Swivel Caster - HG18EZ Glazer (BEL-SCC-DCGR20S414-POS-716138)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-BLK-112-2-S-2)
- SERVICE CASTER 2.375 Inch MRI Safe Caster, 7/16 Inch Grip Ring Stem (SCC-GR02S60-TPR-GRY-716138-MRI)
- ZORO SELECT Swivel Stem Caster, Rub, 3-1/2 in., 160 lb. (32J821)
- Service Caster Stem Casters