Shop All Plate Casters
Service Caster
3 Inch SS Blue Polyurethane Swivel Top Plate Caster Set with 2 Rigid SCC
Mfr # SCC-SS20S314-PPUB-BLUE-2-R314-2
Zoro # G305430134
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Caster Mounting Type Top Plate
- Capacity (Lb.) 300
- Mounting Height 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS20S314-PPUB-BLUE-2-R314-2
- Zoro # G305430134
- UPC # 670533853376
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 300 |
Type | (2) swivel casters & (2) rigid casters |
Finish | Polished stainless steel |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Material | Polyurethane tread on polyolefin core |
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Bearing Type | Ball Bearing |
Description
Listing is for a a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel and two (2) rigid casters, with 3" diameter by 1-1/4" wide blue polyurethane wheels capable of supporting a total weight of 1,000 lbs. (250 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Bollard, Length 36 In, Yellow (1GUD7)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., 48 In. L (BPT-3648-95)
- CRAMER Step Stool, Steel, Rolling, Black (100192)
- US CARGO CONTROL 5/16" Wire Rope Clip Stainless Steel Type 304 (PCWRC516SS304)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-MRN-TLB-TPU1)
- SERVICE CASTER 5 Inch Polyolefin Wheel Rigid Caster with Ball Bearing (SCC-30R520-POB)
- SERVICE CASTER 4 Inch Semi Steel Swivel Caster with Roller Bearing and Total Lock Brake SCC (SCC-TTL30S420-SSR)
- SERVICE CASTER 6 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster (SCC-KP30S620-SSR)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS520-SPUR-TLB)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S514-PPUB-MRN-TLB-4)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30120ZN-NOM)
- Service Caster Casters