Shop All Stem Casters
Service Caster
3 Inch SS Blue Polyurethane Swivel ½ Inch Threaded Stem Caster Brakes SCC, 2PK
Mfr # SSTS20S314-PPUB-BLUE-TLB-121315-2-S2
Zoro # G305428674
product price: $258.99
/pk 2, $129.50/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SSTS20S314-PPUB-BLUE-TLB-121315-2-S2
- Zoro # G305428674
- UPC # 670533896199
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 3 |
Size | 3" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Features | 2 casters with top lock brakes |
Finish | Polished Stainless Steel |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane Tread on Polyolefin Core |
Durometer | 60D |
Load Capacity | 300 |
Mounting Type | Threaded Stem |
Thread Pitch | 13 |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 1/2"-13 X 1-1/2" threaded stem with brake casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide blue polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 16' x 1.5 in Ratchet Straps, 5000 lb, 2PK (DXBC50002)
- US CARGO CONTROL Wire Rope Thimbles - Heavy Duty Galvanized - 5/16" (25 Pack) (HDTGV516-25PK)
- HAMILTON Plastex Wheel 5X1-1/2 3/4Rb (W-515-P-3/4)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 10" x 3" Ergo-Glide XT 1" thick Polyurethane (85A) Wheels (S-EHD2-13EGB)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-TPRB-78)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-MRN-112-2-S-2)
- SERVICE CASTER 5 Inch Gray Poly Swivel 7/8 Inch Square Stem Caster Total Lock Brakes SCC, 2PK (SCC-SQTTL20S514-PPUB-GRY-78-2-S-2)
- SERVICE CASTER 3 Inch Red Polyurethane 10 MM Threaded Stem Caster with Brake (SCC-TS20S314-PPUB-RED-PLB-M1015)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S414-PHS-381615)
- SERVICE CASTER 4 Inch 316SS Blue Polyurethane Swivel ½ Inch Threaded Stem Caster with Brake (SS316TS20S414-PPUB-BLUE-TLB-121315)
- SERVICE CASTER 5 Inch Gray Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-PPUB-M1215-2-PLB-2)
- Service Caster Casters