Shop All Stem Casters
Service Caster
3 Inch SS Blue Poly Swivel 12mm Threaded Stem Caster Total Lock Brake, 2PK
Mfr # SSTSTTL20S314-PPUB-BLUE-M1215-2-S-2
Zoro # G305428230
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SSTSTTL20S314-PPUB-BLUE-M1215-2-S-2
- Zoro # G305428230
- UPC # 670533897400
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 12MM |
Thread Length | 1.5 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Features | 2 casters with total lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Durometer | 60D |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Load Capacity | 300 |
Material | Polyurethane Tread on Polyolefin Core |
Finish | Polished Stainless Steel |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 1.75 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 12mm-1.75 X 1-1/2" metric threaded stem with total lock brake casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide blue polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Nylon, Yellow (EN1602NX3)
- PEERLESS J Hook, 3/8 in., 350 lb., Style B (JBA038)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 10 in W, Nylon, Yellow (WB1-910-8)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE2602DTX5)
- SERVICE CASTER Poly Swivel 2.5'' Low Profile Caster for Creeper Cart by, 6PK (CREE-SCC-PGCREEP-6)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 10mm Threaded Stem Caster Set (SCC-TS20S314-HRS-M1015-4)
- SERVICE CASTER 3 Inch SS Black Poly Swivel 10mm Threaded Stem Caster Total Lock Brake, 2PK (SSTSTTL20S314-PPUB-BLK-M1015-2-S-2)
- SERVICE CASTER 5 Inch Semi Steel 38 Inch Threaded Stem Caster with Brake (SCC-TS20S515-SSR-PLB-381615)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-58212-2-TLB-2)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC (SCC-TS20S414-PPUB-M1215)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 165 lb (TM03PYP281TLTS15)
- Service Caster Casters