Shop All Stem Casters
Service Caster
3 Inch SS Black Poly Swivel 10mm Threaded Stem Caster Total Lock Brake, 2PK
Mfr # SSTSTTL20S314-PPUB-BLK-M1015-2-S-2
Zoro # G305428261
product price: $283.99
/pk 2, $142.00/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SSTSTTL20S314-PPUB-BLK-M1015-2-S-2
- Zoro # G305428261
- UPC # 670533899237
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Stem Dia. | 10MM |
Wheel Dia. | 3 |
Size | 3" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Features | 2 casters with total lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane Tread on Polyolefin Core |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Load Capacity | 300 |
Finish | Polished Stainless Steel |
Durometer | 60D |
Mounting Type | Threaded Stem |
Thread Pitch | 1.5 |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 10mm-1.50 X 1-1/2" metric threaded stem with total lock brake casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide Black polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 50' Yellow Ratchet Strap w/ Flat Hooks (8550FH-Y)
- ZORO SELECT Wheel Chock Chain and Anchor (5A348)
- US CARGO CONTROL 1/4" Stainless Steel Screw Pin Anchor Shackle - Import - 0.44 Tons (SPAS14SS)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2436-12)
- SERVICE CASTER 2 Inch Bright Chrome Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-BC-516-4)
- SERVICE CASTER 3.5 Inch Black Polyurethane Swivel 3/8 Inch Stem Caster with Total Lock Brake (SCC-TSTTL20S3514-PPUB-BLK-381615)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster –5/16 Inch Threaded Stem, 4PK (SCC-TS01S214-DCR-BC-5161810-4)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing-3" Wheels&1/2" Stems-2 w/BRK, 4PK (SCC-TS20S315-SSR-121315-2-TLB-2)
- SERVICE CASTER 3 Inch Hard Rubber 38 Inch Threaded Stem Caster with Brake (SCC-TS20S314-HRS-PLB-381615)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster Set SCC (SCC-SQ20S514-PPUB-GRY-34-4)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S514-HRS-34)
- Service Caster Stem Casters