Shop All Plate Casters
Service Caster
3 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC
Mfr # SCC-20S314-SPUS-TP2-2-R-2
Zoro # G905430107
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Caster Mounting Type Top Plate
- Finish Bright Zinc Plated Finish
- Type (2) Swivel casters & (2) rigid casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S314-SPUS-TP2-2-R-2
- Zoro # G905430107
- UPC # 734005065473
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Type | (2) Swivel casters & (2) rigid casters |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Durometer | 60-65 D |
Capacity (Lb.) | 1200 |
Series | Series #20 |
Material | Solid Polyurethane |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 3" diameter by 1-1/4" wide solid polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" Flat Snap Hook, 3300lbs, yellow zinc (FSH05)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 1t (WBH01)
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK4 (RT41A-48M18-BL-C-4)
- HARRINGTON Electric Chain Hoist, 125 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED125DS-10)
- SERVICE CASTER 3 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with Brake SCC (SCC-SS20S314-PPUB-MRN-TLB-4)
- SERVICE CASTER 3.25 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS3420-GFNB)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S415-SSR-TLB-TP3-2-R-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S414-TPRB-TLB-TP3)
- SERVICE CASTER 5 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S520-TPRRD-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Lock 2 Brakes SCC, 2PK (SCC-KP92S830-PUR-GB-BSL-2-SLB-2)
- SERVICE CASTER 4 Inch Kingpinless Poly on Aluminum Wheel Swivel Top Plate Caster SCC, 4PK (SCC-KP30S420-PAR-4)
- Service Caster Plate Casters