Shop All Stem Casters
Service Caster
3 Inch Solid Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S314-SPUS-58212-2-TLB-2
Zoro # G307383193
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Solid Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-SPUS-58212-2-TLB-2
- Zoro # G307383193
- UPC # 734005111309
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Stem Dia. | 5/8" |
Thread Length | 2-1/2" |
Wheel Dia. | 3" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Solid Polyurethane |
Caster Brake Type | 2 casters with Top Lock Brakes |
Wheel Bearing Type | Plain Bore |
Durometer | 60-65D |
Caster Sub-Type | 4 Swivel |
Wheel Color | Blue |
Mounting Type | Threaded Stem |
Model | Series #20 |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 11 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Load Capacity | 1200 |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 58 threaded stem with brake casters and two 2 swivel casters, with 3 diameter by 114 wide solid polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition And the nonmarking, nonmarring polyurethane wheel is molded as one solid piece, making it free from debonding This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 20 ft. (OZ030-20CHOP)
- CROSBY Anchor Shackle - Bolt Type - 1" - G-2140 - 12.5 Ton (1021065)
- EGA PRODUCTS Mobile Work Platform, 3 Steps, 30"W x 48"D Platform, Serrated Tread, No Handrails (W036)
- ZORO SELECT Caster Wheel, Polyurthan, 2-3/8 in., 700 lb (HTH 60X60/10-56K)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S514-TPRB-1)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-BLK-112)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster Brakes, 2PK (SCC-SQ20S514-PPUB-BLUE-TLB-78-2-S-2)
- SERVICE CASTER 3.5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster Set Total Lock Brake (SCC-SQTTL20S3514-PHS-34-4)
- SERVICE CASTER Regency 600CASTPRHD Replacement Caster with Brake (REG-SCC-SQ20S514-PPUB-MRN-TLB-34)
- SERVICE CASTER Cambro 41076 Swivel Caster Replacement Set - BC340KD Utility Cart - SCC (CAM-SCC-GR05S510-TPRS-716138-4)
- IPOWER LPHY Plastic Office Chair Caster 3 inch White, 5 Pack, 5PK (FNCASTEROFFICEMETAL3WHTX5)
- Service Caster Stem Casters