Shop All Stem Casters
Service Caster
3 Inch Solid Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster
Mfr # SCC-TS20S314-SPUS-34212-4
Zoro # G207383118
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Solid Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-SPUS-34212-4
- Zoro # G207383118
- UPC # 734005110692
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Stem Dia. | 3/4" |
Wheel Dia. | 3" |
Thread Length | 2-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Solid Polyurethane |
Caster Brake Type | No Brake |
Wheel Bearing Type | Plain Bore |
Caster Sub-Type | 4 Swivel |
Finish | Bright Zinc Plated Finish |
Durometer | 60-65D |
Thread Pitch | 10 |
Load Capacity | 1200 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Wheel Color | Blue |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 34 threaded stem casters with 3 diameter by 114 wide solid polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition And the nonmarking, nonmarring polyurethane wheel is molded as one solid piece, making it free from debonding This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Hook, Carbon Steel, 2000 lb., Red (1022216)
- DAYTON Cable, 3/32 In, L 100 Ft, WLL 200 Lb (2TAC8)
- MAGLINER Gemini Jr Convertible Trucks (GMK16UAE)
- PEERLESS Double Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-120-04-86-)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/4 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-134)
- SERVICE CASTER 3 Inch Blue Polyurethane 12 Inch Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLUE-PLB-121315-4)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 5/16 Inch Grip Neck Stem Casters, 4PK (SCC-GN03S310-PPUBD-BC-4)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-BLUE-716138)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 1-3/8 Inch Expanding Stem Caster with Brakes, 4PK (SCC-EX05S310-TPRS-SLB-138-4)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster Brake SCC, 2PK (SCC-TS20S414-SSS-121315-2-TLB-2)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S514-SRS-34)
- Service Caster Stem Casters