Shop All Plate Casters
Service Caster
3 Inch Solid Polyurethane Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC
Mfr # SCC-20S314-SPUS-TLB-TP3-2-R-2
Zoro # G705429806
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Series Series #20
- Capacity (Lb.) 1200
- Caster Temp. Range -50 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S314-SPUS-TLB-TP3-2-R-2
- Zoro # G705429806
- UPC # 734005065817
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 4-1/8" |
Bolt Size | 3/8" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Series | Series #20 |
Capacity (Lb.) | 1200 |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Material | Solid Polyurethane |
Durometer | 60-65 D |
Finish | Bright Zinc Plated Finish |
Type | (2) Swivel casters w/top lock brakes & (2) rigid casters |
Caster Swivel Lock Type | Top Lock Brake |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 3" diameter by 1-1/4" wide solid polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Mobile Sloped Bin Shelving, 36inW, 66inH (RB336U600GP)
- ZIPWALL Rail Crossbars, 4 ft. 1/4 in H, White, PK2 (FR2)
- LIFT-ALL Sling, Wire Rope, 20 ft. (58IEEX20)
- DAYTON Chain, Grade 80, 1/2 Size, 5 ft., 12,000 lb. (5WRR4)
- SERVICE CASTER 4 Inch V-Groove Semi Steel Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-20R420-VGR)
- SERVICE CASTER 5 Inch Heavy Duty Thermoplastic Caster Set with Roller Bearings and Brakes SCC (SCC-35S520-TPRRD-SLB-4)
- SERVICE CASTER 3 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with Brake SCC (SCC-SS20S314-PPUB-MRN-TLB-4)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Swivel Caster Set with Roller Bearing 2 Brake SCC (SCC-30CS620-PUR-RS-2-TLB-2)
- SERVICE CASTER 3 Inch High Temp Glass Filled Nylon Top Plate Caster Lock Brakes 2 Rigid, 2PK (SCC-TTL20S314-GFNSHT-2-R-2)
- SERVICE CASTER 6 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS620-SSR)
- ZORO SELECT Swivel Plate Castr, Poly, 8 in., 1200 lb., D (1NVN5)
- Service Caster Plate Casters