Shop All Bolt Hole Casters
Service Caster
3 Inch Solid Polyurethane Swivel Bolt Hole Caster Set with 2 Total Lock Brake
Mfr # SCC-BHTTL20S314-SPUS-2-S-2
Zoro # G305433234
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Wheel Bearing Type Plain Bore
- Mounting Height 4-1/8"
- Features 2 casters with total lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-BHTTL20S314-SPUS-2-S-2
- Zoro # G305433234
- UPC # 670533919201
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Details
Wheel Bearing Type | Plain Bore |
Features | 2 casters with total lock brakes |
Durometer | 60-65 D |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Material | Solid Polyurethane |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Type | (2) swivel casters w/total lock brakes & (2) swivel casters |
Series | Series #20 |
Load Capacity | 300 |
Caster Mounting Type | Bolt Hole |
Finish | Bright Zinc Plated Finish |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel bolt hole casters and two (2) swivel casters with total lock brakes, with 3” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster).The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 3in, 250lb (2G029)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EEF1-901-4)
- ROYAL BASKET TRUCKS Stem Caster, 5 In. Polyurethane (G05-GRX-CSA-XUN)
- DAYTON Equipment Roller Kit, Swivel, 88,000 lb. Cap (2MPR2)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Bolt Hole Caster Set with 2 Brake (SCC-BH20S314-PHS-2-TLB-2)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-HRS-4)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S514-PPUB-BLUE)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S3514-PPUB)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-BH20S514-TPRB-4)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-SSBH20S414-TPRB-4)
- ZORO SELECT Kingpin Swivl Cstr, Poly, 4 in., 660 lb, Grn (LKR-ALST 100K)
- Service Caster Bolt Hole Casters