Shop All Stem Casters
Service Caster
3 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S314-SRS-58212-2-TLB-2
Zoro # G907383111
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Soft Rubber
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-SRS-58212-2-TLB-2
- Zoro # G907383111
- UPC # 734005112665
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Thread Length | 2-1/2" |
Stem Dia. | 5/8" |
Wheel Dia. | 3" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Soft Rubber |
Caster Brake Type | 2 casters with Top Lock Brakes |
Wheel Bearing Type | Plain Bore |
Wheel Color | Black |
Mounting Type | Threaded Stem |
Model | Series #20 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Finish | Bright Zinc Plated Finish |
Caster Sub-Type | 4 Swivel |
Thread Pitch | 11 |
Load Capacity | 700 |
Durometer | 70-80 Shore A |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 58 threaded stem with brake casters and two 2 swivel casters, with 3 diameter by 114 wide soft rubber wheels Supports a total weight of 700lbs 175lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 soft rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition The soft rubber wheels resistant to most chemicals and oils combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Bolts, 6in.L, 7/8in.W, 7/8in.H, Steel (29NH37)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1070)
- DAYTON Cable, 5/16 in., 250 ft., 7 x 19, SS (33RH22)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH726P)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-BLK-58212)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S510-TPRS-M815-2-SLB-2)
- SERVICE CASTER Lakeside Carts 08606 Caster Replacement (LAK-SCC-SSSQ20S514-PPUB-91630)
- SERVICE CASTER 4 Inch Soft Rubber Wheel with ¾ NPT Pipe Thread Stem Swivel Caster SCC (SCC-PS05S410-SRS-34NPT)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S514-SSS-TLB-34212)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement (REG-SCC-EXTTL20S514-PPUB-112)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster with Total Lock Brake (SCC-SQTTL20S514-PHS-34)
- Service Caster Stem Casters