Shop All Stem Casters
Service Caster
3 Inch Soft Rubber Wheel Swivel 10mm Threaded Stem Caster Set with Brake SCC
Mfr # SCC-TS20S314-SRS-TLB-M1015-4
Zoro # G305425253
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-SRS-TLB-M1015-4
- Zoro # G305425253
- UPC # 11586542631
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Stem Dia. | 10MM |
Wheel Dia. | 3 |
Size | 3" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Material | Soft Rubber |
Caster Swivel Lock Type | Top lock brake |
Load Capacity | 175 |
Durometer | 70-80 Shore A |
Includes | (4) swivel casters w/ top lock brakes |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Features | Top lock brake |
Finish | Bright Zinc Plated Finish |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 1.5 |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, four (4) swivel 10mmthreaded stem casters with top lock brakes, 3” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 700lbs (175lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread (IS119-36)
- ZORO SELECT Tie Down Strap, D-Ring, Yellow (55ET66)
- STEEL KING Pallet Rack Protector, 2Wx2Lx24-3/4In H (SP3L1024YW)
- BIL-JAX Cat-A-Corner Squaring Brace - #6 - 7' L (0019-46-507)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-PPUB-BLUE-58212-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-SRS-TLB-381615)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-MRN-TLB-845)
- SERVICE CASTER Bil-Jax 0026-952 0026-962 Scaffold Caster Replacement Set (BIL-SCC-SF30CS820-TPRRF-138-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-34212-2-TLB-2)
- SERVICE CASTER Bil-Jax 0026-952 0026-962 Scaffold Caster Replacement (BIL-SCC-SF30CS820-TPRRF-138)
- GLOBAL INDUSTRIAL 2 Poly Stem Caster Set, 4PK (798805)
- Service Caster Stem Casters