Shop All Stem Casters
Service Caster
3 Inch Soft Rubber 38 Inch Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S314-SRS-381615-2-PLB-2
Zoro # G307383308
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Soft Rubber
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-SRS-381615-2-PLB-2
- Zoro # G307383308
- UPC # 734005112474
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 1-1/2" |
Thread Size | 3/8"-16 x 1-1/2" Threaded Stem |
Wheel Dia. | 3" |
Thread Length | 1-1/2" |
Stem Dia. | 3/8" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Soft Rubber |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Plain Bore |
Wheel Color | Black |
Load Capacity | 700 |
Durometer | 70-80 Shore A |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Mounting Type | Threaded Stem |
Model | Series #20 |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 16 |
Caster Sub-Type | 4 Swivel |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 38 threaded stem with brake casters and two 2 swivel casters, with 3 diameter by 114 wide soft rubber wheels Supports a total weight of 700lbs 175lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 soft rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition The soft rubber wheels resistant to most chemicals and oils combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON ® 4 Series Swivel Plate Caster Cast Iron Top Lock Brake 4" Dia. 1000 Lb. (4.04109.139 BRK7)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00639)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A3E30B4C1P6)
- STREN-FLEX Eye and Eye Twist Sling, 1inx12ft., 1600lb (EET1-901P)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-BLUE-112-2-S-2)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-112-4)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 5/16 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S510-TPRS-SLB-5161815-4)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 3/8 Inch Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S410-TPRS-381615-2-SLB-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-TPRB-381615-2-PLB-2)
- SERVICE CASTER Regency Work Table Locking Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLUE-TLB-112-4)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J891)
- Service Caster Stem Casters