Shop All Plate Casters
Service Caster
3 Inch Semi Steel Wheel Swivel Top Plate Caster with Total Lock Brake SCC
Mfr # SCC-TTL20S314-SSS
Zoro # G505431801
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Finish Bright Zinc Plated Finish
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL20S314-SSS
- Zoro # G505431801
- UPC # 670533932262
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Capacity (Lb.) | 300 |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Material | Semi Steel Cast Iron |
Features | Total lock brake |
Type | swivel caster w/ total lock brake |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | Total lock brake |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide semi steel cast iron wheel and a total lock brake capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Jungheinrich EJE120 Pallet Trucks (MU 51064639)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Polyester, Silver (EE2801TTX8)
- CASTERHQ 12"x2-1/2" Rubber on Cast Iron Wheel, 1,200 lbs cap. (RCI12x212)
- ZORO SELECT Rope, 50ft, Yllw, 132lb., Polyprpylne (360YP-WA)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R315-SSR-TP3)
- SERVICE CASTER 5 Inch V Groove Semi Steel Wheel Rigid Caster with Roller Bearing (SCC-30R520-VGR)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-MRN-TP2-2-TLB-2)
- SERVICE CASTER Avantco 17814451 17811532 Caster Set - PT UC WT UBB UDD Series - (AVA-SCC-20S314-HRS-TP2-2-TLB-2)
- SERVICE CASTER 6 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-30CS620-SSR-2-R620-2)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster Total Lock Brakes, 2PK (SCC-TTL20S314-PPUB-MRN-2-S-2)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 600 lb. (P21R-PRP060R-14-H7)
- Service Caster Plate Casters