Shop All Plate Casters
Service Caster
3 Inch Semi Steel Wheel Swivel Top Plate Caster Total Lock Brakes SCC, 2PK
Mfr # SCC-TTL20S314-SSS-2-S-2
Zoro # G105431805
product price: $144.99
/pk 2, $72.50/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Caster Temp. Range -45 degrees F to 600 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL20S314-SSS-2-S-2
- Zoro # G105431805
- UPC # 670533932316
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 3" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Type | (2) swivel casters w/total lock brakes & (2) swivel casters |
Caster Mounting Type | Top Plate |
Features | 2 casters with total lock brakes |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Material | Semi Steel Cast Iron |
Capacity (Lb.) | 300 |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel total lock brake casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide semi steel cast iron wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized (5391035)
- LIFT-ALL Roundsling, Eye & Eye, 9 ft L, 10600 lb Cap (EE120X9)
- PEERLESS Chain, Straight, 500 ft., 8800 lb., Welded (5510423)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H-TB)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement (AVA-SCC-20S514-PPUB-MRN-TP2)
- SERVICE CASTER 8 Inch Extra Heavy Duty Phenolic Wheel Caster Brakes 2 Swivel Locks SCC, 4PK (SCC-KP92S830-PHR-SLB-BSL-2-SLB-2)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement (AVA-SCC-20S514-PPUB-TP2)
- SERVICE CASTER 8 Inch Heavy Duty High Temp Phenolic Swivel Caster Swivel Locks 2 Rigid, 2PK (SCC-KP92S830-PHRHT-BSL-2-R-2)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS620-PUR-RS-TLB-4)
- SERVICE CASTER 4 Inch Heavy Duty V Groove Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-VGR)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks and 2 Rigid, 2PK (SCC-100S3504-PNB-BSL-2-R-2)
- Service Caster Casters