Shop All Plate Casters
Service Caster
3 Inch Semi Steel Wheel Swivel Top Plate Caster Set with Brake
Mfr # SCC-20S314-SSS-TLB-4
Zoro # G905429781
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Type (4) swivel casters w/ top lock brakes
- Features Top lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S314-SSS-TLB-4
- Zoro # G905429781
- UPC # 11586545182
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1-1/4 |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Type | (4) swivel casters w/ top lock brakes |
Features | Top lock brake |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | Top lock brake |
Capacity (Lb.) | 300 |
Caster Mounting Type | Top Plate |
Material | Semi Steel Cast Iron |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 3” diameter by 1-1/4” wide semi steel cast iron wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM100 C1 P6)
- US CARGO CONTROL 1/2" x 10' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100DOS-10)
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Yellow Polycoat, 100' per Reel (PD0725027)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only - 3/8" Bore - 800 lbs Capacity (SCC-PHS615-38)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Swivel Casters, 4PK (SCC-20S415-PHSHT-TP2-4)
- SERVICE CASTER 4 Inch Soft Rubber Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S414-SRS-TLB-2-R-2)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster (SCC-20S414-SSS-TP3)
- SERVICE CASTER 8 Inch Solid Polyurethane Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SPUB)
- SERVICE CASTER 6 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-30CS620-SSR-2-R620-2)
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster with Ball Bearing SCC (SCC-35S520-PUB-RS)
- BLICKLE Swivel Plate Caster, PU, 6", Brake, Load Rating: 1100 lb. (LEH-ALST 150K-14-FI-CO)
- Service Caster Casters