Shop All Plate Casters
Service Caster
3 Inch Semi Steel Wheel Swivel Top Plate Caster
Mfr # SCC-20S314-SSS
Zoro # G505429501
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Caster Temp. Range -45 degrees F to 600 degrees F
- Caster Mounting Type Top Plate
- Capacity (Lb.) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S314-SSS
- Zoro # G505429501
- UPC # 670533932248
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 3" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Temp. Range | -45 degrees F to 600 degrees F |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 300 |
Type | Swivel caster |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Material | Semi Steel Cast Iron |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Features | Zerk grease fitting |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide semi steel cast iron wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Sheet Metal Tool Cart, 3 Shelves (049000112)
- LITTLE GIANT Platform Truck, 60x30, With Floor Lock (NBB-3060-9PNFL)
- EGA PRODUCTS Industrial Rolling Ladder, 5 Steps, 16"W Perforated Tread, 450 lbs. Capacity (B5020HSU)
- ZORO SELECT Plate Caster, 200 lb. Load Rating, Rigid (400K72)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-BLK-TLB-TP3-2-R-2)
- SERVICE CASTER Assure Parts 19060430 Replacement Caster (ASS-SCC-20R314-TPRB)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHRHT-TP3)
- SERVICE CASTER 6 Inch V Groove Semi Steel Caster Set with Ball Bearings 4 Swivel Lock 2 Brake (SCC-30CS620-VGB-TLB-BSL-2-BSL-2)
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Ball Bearing SCC (SCC-35R520-PUB-RS)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLK-TLB-TP2-4)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 5in, 1400 lb (P21R-D050R-14)
- Service Caster Casters