Shop All Stem Casters
Service Caster
3 Inch Semi Steel Wheel Swivel 3/8 Inch Threaded Stem Caster Set
Mfr # SCC-TS20S314-SSS-381615-4
Zoro # G305425062
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-SSS-381615-4
- Zoro # G305425062
- UPC # 11586545359
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 3/8" |
Thread Length | 1.5 |
Size | 3" x 1-1/4 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 300 |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Includes | (4) swivel casters |
Material | Semi Steel Cast Iron |
Finish | Bright Zinc Plated Finish |
Mounting Type | Threaded Stem |
Model | Series #20 |
Thread Pitch | 16 |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 3/8" threaded stem casters with 3” diameter by 1-1/4” wide semi steel cast iron wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 8" X 2" Non-Marking Elastomer Swivel Caster, Face Brake, Loads Up To 1200 (16SE08228SFBA)
- TRI-ARC Stair Unit, Alum, 2 to 3 Steps, 1000 lb Cap (TAVSO23-AS)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX82)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 400 lb, Yllw (L-ALTH 100K-12)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 8mm Threaded Stem Caster with Brake SCC (SCC-TS05S210-TPRS-SLB-M815)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S414-SSS-58212)
- SERVICE CASTER 4 Inch High Temp Glass Filled Nylon Wheel Swivel 34 Inch Threaded Stem Caster SCC (SCC-TS20S414-GFNSHT-34212)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-RED-TLB-845)
- SERVICE CASTER Regency Work Table Locking Caster Replacement Set (REG-SCC-EX20S514-PPUB-MRN-TLB-112-4)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-RED-716138)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Urethane Twin Wheel Grip Ring Chair Casters, 4PK (SCC-GR02S50D-NYU-BC-716X78-4)
- Service Caster Stem Casters