Shop All Plate Casters
Service Caster
3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC
Mfr # SCC-20S315-SSR-TLB-TP2
Zoro # G905430527
$60.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.5
- Finish Bright Zinc Plated Finish
- Caster Mounting Type Top Plate
- Type Swivel caster w/top lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S315-SSR-TLB-TP2
- Zoro # G905430527
- UPC # 734005069600
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.5 |
Mounting Height | 4-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1-1/2" |
Details
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Type | Swivel caster w/top lock brake |
Durometer | 90D |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Caster Swivel Lock Type | Top Lock Brake |
Series | Series #20 |
Material | Semi Steel Cast Iron |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Capacity (Lb.) | 300 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/2" wide semi steel cast iron wheel and a top locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Kinedyne Winch Strap 423030 with Loop - 30' x 4" Gold (423030)
- UNEX SPAN TRACK Span Track Hanger 2-3/4"D x 12"W, Aluminum, Gray (98H212)
- BETA Steel Tool Cart, 2 Shelves, 1650 lbs (051000503)
- BALLYMORE Adjustable Work Platforms, Hvy Dty, 5" T (AWP5-2497)
- SERVICE CASTER 4 Inch Red Poly on Cast Iron Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-PUR-RS-4)
- SERVICE CASTER 6 Inch Glass Filled Nylon Wheel Rigid Caster with Roller Bearing (SCC-20R620-GFNR)
- SERVICE CASTER 6 Inch Polyolefin Wheel Swivel Caster with Roller Bearing (SCC-20S620-POR)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK (SCC-KP92S830-PUR-GB-SLB-BSL-2-BSL-2)
- SERVICE CASTER 6 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Rigid Top Plate Caster SCC (SCC-KP92R630-SSR)
- SERVICE CASTER 4 Inch Phenolic Caster Set with Roller Bearings 2 Swivel 2 Rigid (SCC-30CS420-PHR-2-R420-2)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (USAREG20S414PPUBBLU-TP2-2-TLB-2PPUD820-2)
- Service Caster Casters