Shop All Plate Casters
Service Caster
3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC
Mfr # SCC-20S314-SSS-TLB-TP2
Zoro # G305429862
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Capacity (Lb.) 300
- Caster Temp. Range -45 degrees F to 600 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S314-SSS-TLB-TP2
- Zoro # G305429862
- UPC # 734005069129
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Size | 3" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Capacity (Lb.) | 300 |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Material | Semi Steel Cast Iron |
Finish | Bright Zinc Plated Finish |
Type | Swivel caster w/top lock brake |
Caster Swivel Lock Type | Top Lock Brake |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Series | Series #20 |
Caster Mounting Type | Top Plate |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide semi steel cast iron wheel and a top locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- KINEDYNE Corner Protector, Black, Rubber (80134GRA)
- PETZL Fire Rescue Rope, Nylon/Polyester, Yellow (R078AA07)
- SERVICE CASTER 6 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster (SCC-KP30S620-SSR)
- SERVICE CASTER SCC - 5" x 1.25" Gray Polyurethane Wheel Swivel Caster - 350lbs/Caster (SCC-20S514-PPUB-TPU1)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS620-PUR-GB-TLB-BSL-2-TLB-2)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-RED-TLB-TP2-4)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Swivel Caster Set with Roller Bearing 2 Brake SCC (SCC-30CS620-PUR-RS-2-TLB-2)
- SERVICE CASTER 6 Inch Green Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS620-PUR-GB)
- HAMILTON Single-Flangd Castr, Cast Irn, 8in, 3000 lb (R-EHD-FT82H)
- Service Caster Casters