Shop All Stem Casters
Service Caster
3 Inch Semi Steel 38 Inch Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S315-SSR-381615-2-PLB-2
Zoro # G607383480
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/2"
- Mounting Height 4-1/8"
- Wheel/Tread Material Semi Steel Cast Iron
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S315-SSR-381615-2-PLB-2
- Zoro # G607383480
- UPC # 734005113693
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/2" |
Mounting Height | 4-1/8" |
Stem Length | 1-1/2" |
Thread Size | 3/8"-16 x 1-1/2" Threaded Stem |
Wheel Dia. | 3" |
Stem Dia. | 3/8" |
Thread Length | 1-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Semi Steel Cast Iron |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Roller Bearing |
Durometer | 90D |
Finish | Bright Zinc Plated Finish |
Wheel Color | Silver |
Caster Sub-Type | 4 Swivel |
Load Capacity | 1200 |
Thread Pitch | 16 |
Mounting Type | Threaded Stem |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Model | Series #20 |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 38 threaded stem with brake casters and two 2 swivel casters, with 3 diameter by 112 wide semi steel cast iron wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 roller bearing semisteel cast iron casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, while the semisteel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a costeffective solution over steel wheels The roller bearing is capable of carrying greater loads while also providing smoother rolling motion It has a split outer race shell into which the roller assembly is inserted Combination sealthrust retainer washers protect the bearing from dirt, water, and chemicals They also help absorb thrust friction Note roller bearing must be used with hardened spanner bushing or hardened shaft Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Rope with Hook, 1/2" x 20 ft. (3973)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-304860-4-6PH-95)
- LYFTEX ELECTRIC PALLET JACK, 27"x45", CAPACITY: 4500 LBS, 48V Li-ion BAT. (LXE45E-2745)
- RWM Rigid Plate Caster, Phenolic, 6 in, 1600 lb (75-DUR-0625-R)
- SERVICE CASTER 35 Inch Blue Polyurethane 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-PPUB-BLUE-M1015-2-PLB2)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-SCC-EX20S514-PPUBBLK-2-TLB-2-112)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S314-SPUS-381615-2-S-2)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 8mm Threaded Stem Caster with Brake SCC (SCC-TS05S210-TPRS-SLB-M815)
- SERVICE CASTER 5'' SS Solid Poly Swivel 3/4'' Expanding Stem Caster Set Total Lock Brake, 4PK (SCC-SSEXTTL20S514-SPUS-34-4)
- SERVICE CASTER 4 Inch 316SS Solid Polyurethane Wheel Swivel 3/4 Inch Expanding Stem Caster (SCC-SS316EX20S414-SPUS-34)
- ZORO SELECT Scaffold Caster, Polyurthan, 8 in., 1800 lb (SJE 200 NT0E B21)
- Service Caster Stem Casters