Shop All Stem Casters
Service Caster
3 Inch Semi Steel 12 MM Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S314-SSS-M1215-2-PLB-2
Zoro # G107383744
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Semi Steel Cast Iron
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-SSS-M1215-2-PLB-2
- Zoro # G107383744
- UPC # 734005115222
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 1-1/2" |
Thread Size | 12MM-1.75 x 1-1/2" Threaded Stem |
Thread Length | 1-1/2" |
Stem Dia. | 12MM |
Wheel Dia. | 3" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Semi Steel Cast Iron |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Plain Bore |
Thread Pitch | 1.75 |
Caster Sub-Type | 4 Swivel |
Finish | Bright Zinc Plated Finish |
Load Capacity | 1200 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Model | Series #20 |
Mounting Type | Threaded Stem |
Wheel Color | Silver |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 12MM threaded stem with brake casters and two 2 swivel casters, with 3 diameter by 114 wide semi steel cast iron wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 sleeve bearing semisteel cast iron casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, while the semisteel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a costeffective solution over steel wheels Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle This option is only recommended when rolling ease is less critical Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Bucket Hook, Yellow, 4-7/8" L, Steel (BH-U2)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R2632A2E20B4C1P6)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EE1801NTX4)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 24,000 lb. WLL (33424)
- SERVICE CASTER 4 Inch Nylon Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S414-NYS-TLB-78)
- SERVICE CASTER 2'' Office Chair Casters Nylon Twin Wheel 3/8 Threaded Stem, 5PK (SCC-UHTS02S50-NYS-381634-5)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S314-SSS-381615)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 1/4 Inch Threaded Stem – SCC, 4PK (SCC-TS01S20-DCS-WA-142058-4)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel ½ Inch Threaded Stem Caster (SCC-TS20S314-HRS-121315)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-M815-4)
- CASTERHQ 8"x2" Steel Wheel Casters, Casters 2 Swivel Casters W/ L, PK4 (HD-8X2SS-2SB2S)
- Service Caster Stem Casters