Shop All Stem Casters
Service Caster
3 Inch Semi Steel 12 Inch Threaded Stem Caster Set with Brake
Mfr # SCC-TS20S315-SSR-PLB-121315-4
Zoro # G107384635
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/2"
- Mounting Height 6-1/8"
- Wheel/Tread Material Semi Steel Cast Iron
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S315-SSR-PLB-121315-4
- Zoro # G107384635
- UPC # 734005113266
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/2" |
Mounting Height | 6-1/8" |
Stem Length | 1-1/2" |
Thread Size | 1/2"-13 x 1-1/2" Threaded Stem |
Stem Dia. | 1/2" |
Wheel Dia. | 3" |
Thread Length | 1-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Semi Steel Cast Iron |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Roller Bearing |
Load Capacity | 1200 |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 13 |
Caster Sub-Type | 4 Swivel |
Model | Series #20 |
Mounting Type | Threaded Stem |
Wheel Color | Silver |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Durometer | 90D |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 12 threaded stem casters with posi lock brakes, 3 diameter by 112 wide semi steel cast iron wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 roller bearing semisteel cast iron casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, while the semisteel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a costeffective solution over steel wheels The roller bearing is capable of carrying greater loads while also providing smoother rolling motion It has a split outer race shell into which the roller assembly is inserted Combination sealthrust retainer washers protect the bearing from dirt, water, and chemicals They also help absorb thrust friction Note roller bearing must be used with hardened spanner bushing or hardened shaft Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Cube Truck, 1000 lb. Load Capacity, Green (CC783)
- BLUFF MANUFACTURING Spring Assembly, 16 in. Long (EPSA)
- EXTREME MAX Extreme Max 5600.3081 "The Devil's Hair" Synthetic ATV / UTV Winch Rope - Gray (5600.3081)
- WESCO Magnet with Bolt and Nut (050468)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S314-SRS-34)
- SERVICE CASTER Poly Swivel 2.5'' Low Profile Caster for Creeper Cart by, 6PK (CREE-SCC-PGCREEP-6)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 12mm Threaded Stem Caster Set SCC (SCC-TS20S414-PPUB-M1215-4)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 1-3/8 Inch Expanding Stem Caster Set with 2 Brakes (SCC-EX05S410-TPRS-138-2-SLB-2)
- SERVICE CASTER Belshaw HG18-0031-4 Replacement Caster Set - HG18EZ Glazer (BEL-SCC-DCGR20S414-POS-716138-4)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 5/16 Inch Grip Neck Stem Casters, 5PK (SCC-GN03S310-PPUBD-BC-5)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R050D-SG7)
- Service Caster Casters