Shop All Stem Casters
Service Caster
3 Inch Semi Steel 12 Inch Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S314-SSS-121315-2-PLB-2
Zoro # G707383830
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Semi Steel Cast Iron
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-SSS-121315-2-PLB-2
- Zoro # G707383830
- UPC # 734005114294
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 1-1/2" |
Thread Size | 1/2"-13 x 1-1/2" Threaded Stem |
Thread Length | 1-1/2" |
Stem Dia. | 1/2" |
Wheel Dia. | 3" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Semi Steel Cast Iron |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Plain Bore |
Thread Pitch | 13 |
Model | Series #20 |
Load Capacity | 1200 |
Mounting Type | Threaded Stem |
Caster Sub-Type | 4 Swivel |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Wheel Color | Silver |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 12 threaded stem with brake casters and two 2 swivel casters, with 3 diameter by 114 wide semi steel cast iron wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 sleeve bearing semisteel cast iron casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, while the semisteel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a costeffective solution over steel wheels Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle This option is only recommended when rolling ease is less critical Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Black, Hook, Nylon (BBS12NBK)
- AKRO-MILS Bin Rail Accessory Kit, Gray, Steel (30906)
- HYTROL CONVEYORS Hytrol 10 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 3" Roller Centers (10FT-19GSR-15-3)
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Top Plate, 4PK (SCC-TP01S25-DCS-WA-4)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster SCC, 5PK (SCC-GR05S210-TPRS-71678-5)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S510-TPRS-SLB-121315-4)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Replacement Set (CHO-SCC-GR05S410-TPRS-716138-4)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-BLK-34212)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster (SCC-GR05S510-TPRS-716138)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 7/8 Inch Square Stem Caster Set with Brake (SCC-SQ20S414-TPRB-TLB-78-4)
- BOSS Caster Set, Black, 300 lb Cap., 2 in dia. (TU015)
- Service Caster Casters