Shop All Plate Casters
Service Caster
3 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake
Mfr # SCC-20S314-PPUB-RED-TLB-TP2
Zoro # G905429422
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Caster Swivel Lock Type Top Lock Brake
- Mounting Height 4-1/8"
- Plate Size 3-1/8" x 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S314-PPUB-RED-TLB-TP2
- Zoro # G905429422
- UPC # 734005062885
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Caster Swivel Lock Type | Top Lock Brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Material | Polyurethane on Polyolefin |
Capacity (Lb.) | 300 |
Finish | Bright Zinc Plated Finish |
Durometer | 60D |
Type | Swivel caster w/top lock brake |
Series | Series #20 |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide red polyurethane wheel and a top locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 8 ft L, 31000 lb Cap (EN360X8)
- BIL-JAX Pro-Jax - Walkboard - Expanded Steel - 6' L (0127-113)
- COTTERMAN 17 ft 3 in Fixed Ladder, Steel, 18 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F18S C1)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 30 x 60" (AF3060-2R)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel Top Plate Swivel Caster (SCC-05S210-TPRS)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS820-TPRBD-TLB-4)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-BLK-TP2-2-TLB-2)
- SERVICE CASTER 10 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Rigid Top Plate Caster (SCC-KP92R1030-PUR-RS)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-RED-2-TLB-2)
- SERVICE CASTER 4 Inch Thermoplastic Wheel Top Plate Caster, 4PK (SCC-05S410-TPRS-4)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 1000 lb. (1ULP1)
- Service Caster Plate Casters