Shop All Stem Casters
Service Caster
3 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S314-PPUB-RED-58212-2-TLB-2
Zoro # G307383537
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Red Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-RED-58212-2-TLB-2
- Zoro # G307383537
- UPC # 734005109948
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Wheel Dia. | 3" |
Stem Dia. | 5/8" |
Thread Length | 2-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Red Polyurethane |
Caster Brake Type | 2 casters with Top Lock Brakes |
Wheel Bearing Type | Precision Ball Bearing |
Thread Pitch | 11 |
Load Capacity | 1200 |
Durometer | 60D |
Mounting Type | Threaded Stem |
Caster Sub-Type | 4 Swivel |
Finish | Bright Zinc Plated Finish |
Model | Series #20 |
Wheel Color | Red |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 58 threaded stem with brake casters and two 2 swivel casters, with 3 diameter by 114 wide red polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Unilast Wheel, 8X2 3/4 Rlr Brg (W-820-UY-3/4)
- PEERLESS Transport Chain, 75 ft., 15,800 lb. (5040854)
- INDUSCO Hook, 1/4", Clevis, Grab, Gr, 70 Transport (47400111)
- CHICAGO HARDWARE Turnbuckle, Jaw & Eye, Galv, 3/4 x 9 In (02651 2)
- SERVICE CASTER 3 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster (SCC-TS05S310-TPUS-5161810)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-BLK-112)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster with Brake – Side Mount Bracket -SCC, 4PK (SCC-GR01S20-POS-WA-SLB-716-4-CB180-4)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S315-SSR-58212-2-TLB-2)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-SCC-EX20S514-PPUB-2-TLB-2-112)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 1 Inch Expanding Stem Caster with Brakes, 4PK (SCC-EX05S210-TPRS-SLB-1-4)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-SG5-SB)
- Service Caster Stem Casters