Shop All Stem Casters
Service Caster
3 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster
Mfr # SCC-TS20S314-PPUB-RED-58212
Zoro # G707383359
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Red Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-RED-58212
- Zoro # G707383359
- UPC # 734005109856
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Wheel Dia. | 3" |
Thread Length | 2-1/2" |
Stem Dia. | 5/8" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Red Polyurethane |
Caster Brake Type | No Brake |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Durometer | 60D |
Thread Pitch | 11 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Load Capacity | 300 |
Wheel Color | Red |
Caster Sub-Type | Swivel |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 3 diameter by 114 wide red polyurethane wheel and a 58 threaded stem capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-C080R-16)
- MEESE One Yard Tilt Truck, Black (P405)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5DB)
- ZORO SELECT Self-Dumping Hopper, HD, 5/8 cu. yd., Red (SD-5/8 CASTER RED)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing-3" Wheels&1/2" Stems-2 w/BRK, 4PK (SCC-TS20S315-SSR-121315-2-TLB-2)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-RED-4-TLB-2-112)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S210-TPRS-SLB-121315-4)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 1-1/4 Inch Expanding Stem Caster SCC (SCC-EX05S310-TPRS-114)
- SERVICE CASTER 3 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S75-TPR-GRY-B-716138-MRI-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S414-SRS-34)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber 5/16 Inch Grip Neck Stem Caster SCC (SCC-GN03S310-NPRB-BC)
- Service Caster Casters